Shop All Hand Soap & Lotion Dispensers
Purell
ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White
Mfr # 7730-01
Zoro # G806569050
product price: $9.19
/ea
Sold in multiples of 250 for $2,297.50
$2,297.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Size 1200 mL
- Series ES8
- Mounting Type Wall
Product Information
- Brand Purell
- MFR # 7730-01
- Zoro # G806569050
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 12.13" |
Width | 5.25" |
Depth | 8.8" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Series | ES8 |
Mounting Type | Wall |
For Use With | PURELL® ES8 1200 mL Soap Refills |
Dispenser Material | Durable ABS Plastic |
Capacity | 1,200 mL |
Dispenser Mount Type | For Foam |
Standards | ADA Compliant |
Dispenser Product Grouping | For Foam |
Includes | Adhesive Mounting Tape; (4) C-Cell Batteries |
Description
Always-ready, touch-free hand soap dispenser with a coin cell battery integrated into the refill. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL ES8 1,200 mL HEALTHY SOAP refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. LOCK OR NOT technology can convert to a locking system. GOJO, makers of the PURELL brand, is proud to be certified as a Women’s Business Enterprise by the Women’s Business Enterprise National Council (WBENC).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD 14IN WIRE SCRATCH BRUSH 3 X 19 (85-605)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Red, Plastic, 24 in L Overall (1YTL8)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 3 1/2 in L Overall (06321)
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite (GOJ783401)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- BOBRICK Dispenser, Soap , Tamperproof (B2112)
- Purell Hand Soap & Lotion Dispensers