Shop All Hand Soap & Lotion Dispensers
Purell
ES6 Touch-Free Soap Dispenser 1200mL- White
Mfr # 6430-01
Zoro # G2473103
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Series ES6
Product Information
- Brand Purell
- MFR # 6430-01
- Zoro # G2473103
- UPC # 073852502121
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 4 in |
Overall Depth | 10 in |
Overall Width | 6 1/2 in |
Overall Height | 5 3/8 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES6, Finish Glossy, Compatible with Manufacturer Model Number 6470-02, 6471-02, 6472-02, 6477-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- STOUT 10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK (T2424B10)
- MALISH Brush Head, Grill (Coarse) (RHC)
- AMES 16 Stiff Street Broom (9816A)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- PURELL Hand Sanitizer Dispenser, Floor Mount (7028-DS)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- Purell Hand Soap & Lotion Dispensers