Purell

ELITE TFX Floor Stand Dispenser, 1200mL, Black/Chrome, PK2 (Discontinued)


Free Shipping & Returns


Key Features

  • Operation Mode Automatic
  • Refill Size 1,200 mL
  • Hygiene Form Liquid
  • Soap/Lotion Type Liquid
  • Material Aluminum and Polypropylene
See all product information

Product Information

Dimensions

Refill Size 1,200 mL
Size 59"
Height 59 in
Overall Height 59 in

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material Aluminum and Polypropylene, Series TFX(TM), Finish Powder Coated Steel, Compatible Manufacturer Model Number 0770, 5391-02, 5392, 5398-02, 5451-04, 5456, 5491-04, 5592-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Height 59 in, Form Liquid, Standards Casey Krisiak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.