Shop All Hand Soap & Lotion Dispensers
Purell
Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6
Mfr # GOJ523406CT
Zoro # G902501596
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Purell
- MFR # GOJ523406CT
- Zoro # G902501596
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Push-style foam soap dispenser offers a high capacity so the 2000 ml. system needs to be refilled less often. Large sight window makes it easy to check refill level. Soap dispenser uses PURELL FMX-20 2000 ml. Healthy Soap refills. Collapsible, Sanitary PET refill bottle (sold separately) features a removable collar for easy recycling. Lock or Not technology can convert the dispenser to a locking system. With one-handed push operation, it is ADA-compliant. Dispenser is made of durable, ABS plastic with rugged, polycarbonate view windows. Mount it to your wall with adhesive tape or screws (not included). Multiple hole pattern allows use of existing wall holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- EVERPRIME Drain Trap Liq, Jug, 1 gal, Liq (1501)
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 50PK (TRASHBAG42-50PL)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- Purell Hand Soap & Lotion Dispensers