Shop All Hand Sanitizer Dispenser Refills
Purell
CS8 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, White
Mfr # 7820-01
Zoro # G505736715
original price:
$13.99
64% off
Sold in multiples of 4 for $19.96
$19.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Color White
- Dispenser Mount Type Wall
- Material Plastic
- Depth 3.93"
Product Information
- Brand Purell
- MFR # 7820-01
- Zoro # G505736715
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Depth | 3.93" |
Width | 5.79" |
Height | 15.64" |
Details
Standards | ADA Compliant |
Color | White |
Item | Hand Cleaner Dispensers |
Dispenser Mount Type | Wall |
Material | Plastic |
Mount Type | Wall |
For Use With | PURELL® CS8 Hand Sanitizer Refills |
Container Type | 1,200 mL |
Net Weight | 2.11 lbs |
Description
Touch-free dispenser with energy-on-the-refill for PURELL hand sanitizer. Each new refill comes with its own energy source—a coin cell battery integrated into the refill. Large sight window makes it easy to check refill level. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- IRON-HOLD Trash Bags, 150 PK (1695249)
- BISSELL COMMERCIAL Vacuum Bag, Disposable, 4 PK (BG-44)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- ZEP Hand Sanitizer, Liquid, 1 gal., Jug, PK4 (90024)
- Purell Hand Sanitizer Dispenser Refills