Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL
Mfr # 5456-04
Zoro # G205695893
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Unscented
- Packaging Type Refill
- Size 1,200 mL
- Color Clear
Product Information
- Brand Purell
- MFR # 5456-04
- Zoro # G205695893
- UPC # 73852009620
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Hygiene Form | Gel |
Fragrance | Unscented |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
For Use With | PURELL® 2720-12 |
Features | Gel Hand Sanitizer Refill—Dries quickly with no sticky residue. |
Net Weight | 2.61 lbs |
Description
Fits PURELL TFX Touch Free Dispenser. Kills 99.99% of germs that may cause illness. Works in as little as 15 seconds. Specially formulated with moisturizers to leave hands feeling soft and refreshed. No water or towels needed. Patent-pending 70% ethyl alcohol formula is free of fluorinated chemicals, and milder on skin than hand washing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 618632 Large Institutional Trash Bag; 120 Count 33 Gallon (430405)
- PIG Absorbent Roll, 5 gal, 32 in x 10 ft, Universal, Blue, Polyester, Polypropylene (MAT3210-BL)
- COMSTAR Drain Cleaner Pure Lye (30500)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- PURELL Gel Hand Sanitizer Refill, 1200 mL, PK4 (GOJ 5456-04)
- PURELL ES8 Hand Sanitizer Floor Stand with Dispenser, 1,200 mL, 13.5 x 5 x 28.5, Graphite/Silver (7218-DS)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Bottle (5791-04)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- Purell Hand Sanitizer Dispenser Refills