Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL
Mfr # 1303-03
Zoro # G404417609
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 700 mL
- Standards EcoLogo Certified; USDA Certified Biobased (93%/Gel, 91%/Foam)
- Color Clear
Product Information
- Brand Purell
- MFR # 1303-03
- Zoro # G404417609
- UPC # 73852026498
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Standards | EcoLogo Certified; USDA Certified Biobased (93%/Gel, 91%/Foam) |
Color | Clear |
Item | Hand Sanitizers |
Features | Gel Hand Sanitizer Refill—PURELL® LTX-7™ Dispensers |
Net Weight | 1.63 lbs |
For Use With | PURELL® LTX-7™ Dispensers |
Hand Sanitizers Type | Gel |
Description
Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- BOBSWEEP bObsweep Pro Robot Vacuum Cleaner, Steel (SJP110020)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PURELL Green Certified Hand Sanitizer Foam 700mL LTX-7 Refill, PK3 (1304-03)
- Purell Hand Sanitizer Dispenser Refills