Shop All Hand Sanitizers
Purell
Advanced Hand Sanitizer Gel, 2oz Portable Pump Bottle, PK24
Mfr # 9606-24
Zoro # G4613332
product price: $51.59
/pk 24, $2.15/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Citrus
Product Information
- Brand Purell
- MFR # 9606-24
- Zoro # G4613332
- UPC # 073852023886
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 2 oz, Fragrance Citrus, Requires Dispenser No, Series Advanced, Number of Pumps Included 24, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Hospitals, Alcohol Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Naloxone Distribution Box Free Standing Newspaper Stand Style (EN9584)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- NORELCO OneBlade Replacement Head, 1-Pack (QP21080)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- Purell Hand Sanitizers