Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK
Mfr # 1904-02
Zoro # G804417872
product price: $96.89
/pk 2, $48.45/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1,200 mL
- Standards EcoLogo Certified
- Color Clear
Product Information
- Brand Purell
- MFR # 1904-02
- Zoro # G804417872
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Standards | EcoLogo Certified |
Color | Clear |
Item | Hand Sanitizers |
Features | Foam Hand Sanitizer Refill—PURELL® LTX-12™ Dispensers |
Net Weight | 5.58 lbs |
For Use With | PURELL® ADX-12™ or LTX-12™ Dispensers (sold separately) |
Hand Sanitizers Type | Foam |
Description
Kills 99.99% of most common germs that may cause illness. Scientifically advanced, patent-pending formulation kills the most germs. Enhanced with a nourishing blend of four different skin conditioners that are clinically proven to help maintain skin health. Milder on skin than hand washing.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOONE 2 lbs. Dry Drain and Septic System Maintainer (B1DRY)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 150 Wipes, 6.75" x 8", Unscented (CLO 69150)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- COLGATE-PALMOLIVE Palmolive, DISHWASHING LIQUID, FRESH SCENT, 25 OZ, 9PK (97416)
- PURELL ES8 Hand Sanitizer Floor Stand with Dispenser, 1,200 mL, 13.5 x 5 x 28.5, Graphite/Silver (7218-DS)
- PURELL Advanced Hand Sanitizer Foam ES6 Starter Kit, Graphite (6453-1G-FS)
- PURELL Advanced Gel Hand Sanitizer, Bag-in-Box, Unscented, 800mL Refill, PK12 (9657-12)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- Purell Hand Sanitizer Dispenser Refills