Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Foam Hand Sanitizer, ADX-7, 700 mL Refill, PK4 PK
Mfr # 8705-04
Zoro # G604417614
product price: $82.19
/pk 4, $20.55/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 700 mL
- Color Clear
- Features Foam Hand Sanitizer Refill—PURELL® ADX-7™ Dispensers
Product Information
- Brand Purell
- MFR # 8705-04
- Zoro # G604417614
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
Features | Foam Hand Sanitizer Refill—PURELL® ADX-7™ Dispensers |
Net Weight | 6.5 lbs |
For Use With | PURELL® ADX-7™ Dispensers |
Hand Sanitizers Type | Foam |
Description
PURELL Advanced Hand Sanitizer foam kills 99.99% of most common germs that may cause illness. The 70% ethyl alcohol formulation is free of fluorinated chemicals, and milder on skin than hand washing. The thick, rich foam formulation stays on your hand. PURELL Advanced Hand Sanitizer is enhanced with four different skin-conditioning agents that help maintain skin health skin moisture and improves overall skin feel.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Regular (30966)
- CAMCO Telescoping Wash Brush, 47"-74" (41960)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4620)
- SWIFFER Sweeper Dry + Wet Mop (75725)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- PURELL FMX-12 Refill Advanced Foam Hand Sanitizer, 1200 mL (5192-03)
- GEORGIA-PACIFIC Hand Sanitizer Refill, 800mL, 48116, PK4 (48116)
- Purell Hand Sanitizer Dispenser Refills