Shop All Feminine Product Dispensers
Purell
AC Adapter, Plastic, Black, 4-3/4" H, PK2
Mfr # 8601-AC-KIT-02
Zoro # G2155214
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8640-01, 8646-01
- Color Black
- Material Plastic
- Height 4 3/4 in
- Width 5 1/8 in
Product Information
- Brand Purell
- MFR # 8601-AC-KIT-02
- Zoro # G2155214
- UPC # 10073852527541
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Height | 4 3/4 in |
Width | 5 1/8 in |
Overall Height | 4 3/4 in |
Overall Width | 5 1/8 in |
Details
Item | AC Adapter |
For Use With | 8640-01, 8646-01 |
Color | Black |
Material | Plastic |
Application | CXR Dispensing System |
Product Type | AC Adapter |
Compatible Manufacturer Part Number | 8640-01, 8646-01 |
Compatible with Manufacturer Part Number | 8640-01, 8646-01 |
Compatible with Manufacturer Model Number | 8640-01, 8646-01 |
Compatible with Manufacturer Model Number [NEW] | 8640-01, 8646-01 |
Compatible Manufacturer Model Number | 8640-01, 8646-01 |
For Use with Mfr. Model Number | 8640-01, 8646-01 |
For Use With Mfr. Model Number | 8640-01, 8646-01 |
Description
AC Adapter, Color Black, Product Type AC Adapter, Material Plastic, Compatible with Manufacturer Model Number 8640-01, 8646-01, Overall Height 4 3/4 in, Overall Width 5 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11 1/4 oz Pump Bottle (US03562A)
- 5IVE STAR GEAR Survival Handkerchief (3768)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, 10 qt., Black (FG9T8200BLA)
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- PROSKIT Leak Proof Dispenser Pump Bottle (MS-018)
- DUREX® Extra Sensitive Condom, Natural, PK216 (02340-30271)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- TAMPAX Pearl Tampons, Regular, PK36 (71127BX)
- Purell Feminine Products