Shop All Hand Soap Dispenser Refills
Purell
1,200 mL Personal Soaps 2 PK
Mfr # 7878-02
Zoro # G505736777
product price: $79.49
/pk 2, $39.75/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Floral
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- Package Type Dispenser Refill
Product Information
- Brand Purell
- MFR # 7878-02
- Zoro # G505736777
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Light Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Package Type | Dispenser Refill |
For Use With | PURELL® 7830-01, 7834-01 |
Cleaner Container Type | Dispenser Refill |
Color | Clear |
For Use On | Bacteria; Dirt; Germs |
Description
Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments. High efficacy and high-quality, rich foaming formulation that encourages frequent hand washing. Designed for use among healthcare personnel and patients.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- SPILLTECH Absorbent Roll, 27 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (WRSL150H-1)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- PURELL 40.6 fl oz (1200 mL) CRT HEALTHY SOAP® ES4 High Performance Foam Refill 2 PK (GOJ508502)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL 40.6 fl oz (1200 mL) CS8 Refill HEALTHY SOAP Mild Foam 2 PK (GOJ787402)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (5077-02)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- PURELL 1200 ml Foam Hand Soap Cartridge, 2 PK (7785-02)
- BRILLO 4" x 4" Hand Soap 120 PK (PUR W240000)
- Purell Hand Soap Dispenser Refills