Shop All Single-Gas Detectors
Pureaire Monitoring Systems
Monitoring Systems Oxygen Deficency Monitor, remote sensing capability
Mfr # 99028
Zoro # G900460031
product price: $2,518.99
/ea
Free Shipping & Returns
$2,518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pureaire Monitoring Systems
- MFR # 99028
- Zoro # G900460031
- Country of Origin United States
- Category Single-Gas Detectors
Description
PureAire’s Oxygen Deficiency Monitor with Remote Sensor is perfect for facilities that use inert gases, including, but not limited to, nitrogen, helium, and argon. The remote sensor allows for continuous monitoring up to 10 feet from the monitor. This monitor is well suited for confined spaces or spaces that are not easily accessible. The monitor will remain accurate at temperatures as low as -40C. PureAire’s durable, non-depleting, zirconium oxide sensor will last up to 10+ years in a normal environment without needing to be replaced. The monitor includes two alarm setpoints for 19.5% and 18.0%, built-in audible 90db alarm, digital display, 4-20mA analog output, wall mounting brackets, 24V DC power supply. UL, C, UL and CE approvals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Trace Oxygen Analyzer (99097)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- FIREBOY G1BR Gasoline Fume Detector; Single Channel w/1 Sensor (G-1B-R)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- Pureaire Monitoring Systems Gas Detection