Shop All Bar Soap
Pure & Natural
Body & Facial Soap, # 3/4, Fresh Scent, White, PK1000
Mfr # PN500075
Zoro # G6074632
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bar
- Application Facial; Body
- Size # 3/4
- Fragrance Fresh
- Color White
Product Information
- Brand Pure & Natural
- MFR # PN500075
- Zoro # G6074632
- UPC # 816093010655
- Country of Origin China
- Category Bar Soap
Dimensions
Size | # 3/4 |
Details
Item | Personal Soaps |
Packaging Type | Bar |
Application | Facial; Body |
Fragrance | Fresh |
Color | White |
Dirt Types | Germs; Grime; Soil |
Description
Pure & NaturalTM Body & Facial Soap, # 3/4, Fresh Scent, White 1000/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- VERIDIAN HEALTHCARE Heritage Latex-Free Aneroid Sphygmomanometer, Large Adult (02-1082)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- COLGATE-PALMOLIVE CO Bar Soap, Irish Spring, 12-Hr Protection, 3.75oz Bar, 18PK (CPC114177CT)
- DOVE White Beauty Bar, Light Scent, 2.6 oz (61073EA)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- CALMING TIDES Face & Body Bar, 1 Oz., 288PK (CT-FS-28G)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- Pure & Natural Bar Soap