Pure Garden 50-LG5062 9 in. Rustic Tree Trunk & Clay Pots Tabletop Water Fountain; Brown; Green & Dark Orange
Mfr # 50-LG5062
Zoro # G703976418
Product Information
- Brand Pure Garden
- MFR # 50-LG5062
- Zoro # G703976418
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
The soothing water sounds and the rustic look of the 9" Tabletop Water Fountain by Pure Garden brings tranquility, relaxation and style to your living or work area. The indoor fountain features a polyresin construction for durability, a carved rugged tree trunk with two clay pots for water to fall over, four protective foot pads to prevent scratching and a built-in electric pump that is fully submersed in water, leaving you with only soothing sounds of water. Whether you use this fountain as a decoration on a desk in your office, in the corner of the kitchen or on a small shelf in the living room, the soothing sounds of this table top fountain are sure to leave a lasting impression!
Features- Rustic Tree Trunk & Clay Pots Tabletop Water Fountain
- Calming Atmosphere
- Decorative Metal
- Low Maintenance
- Indoor Waterfall, Electric Pump & Soothing Sounds for Office & Home Decor
- Color: Pink
- Size: 9 in.
- Materials: Polyresin and plastic
- Cord Length: 7 Foot
- Dimensions: (L) 6.5" x (W) 4.5" x (H) 9.0"
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Power Match Bar (200RNDD025)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- BRIGGS & STRATTON Guide, Height - Nylon Black (740157MA)
- JACKS Reversible 6 Row Curry (11142)
- PURE GARDEN Pure Garden 50-LG1097 Bunny Rabbit Statue-Resin Animal Figurine for Outdoor Lawn & Garden Decor (50-LG1097)
- PURE GARDEN Metal & Wood Wind Chime-28 in. Tuned Metal Wind Chimes with Silver Finish (50-LG1048)
- PURE GARDEN LED Indoor Water Fountain, Bronze (50-142)
- PURE GARDEN Pure Garden 50-LG5063 8 in. Cascading Rock Formation Waterfall Tabletop Water Fountain; Brown; Green & Black (50-LG5063)
- PURE GARDEN 3-Tier LED Waterfall Fountain, Brown (50-0006)
- PURE GARDEN Outdoor Water Fountain, LED Lights, Lighted Cherub Angel Fountain, Antique Stone Design (50-0010)
- LAWNITATOR Long Handle Perennial Fork (LA591556)
- Pure Garden Fountains, Garden Statues & Sculptures