Shop All Anti-Fatigue Mats
Pure Garden
Pure Garden 50-LG1189 Patio & Deck Tiles-Interlocking Slat Pattern Outdoor Floor Pavers - Dark Gray - 6 Piece
Mfr # 50-LG1189
Zoro # G603891095
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pure Garden
- MFR # 50-LG1189
- Zoro # G603891095
- UPC # 193420187618
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- Patio & Deck Tiles-Interlocking Slat Pattern Outdoor Floor Pavers
- 6 Piece
- Color: Dark Gray
- Materials: Wood and Plastic Composite
- Tile Dimension: 12" L x 12" W x .9" H
- Area Coverage: 5.8 Square Feet
- Weight: 13.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- MAGID TREX Flex Series Knit Impact Glove with Crinkle Latex PalmCut Level A4, L (TRX569-L)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- GLOBAL INDUSTRIAL Black, 12 in L x 15/16 Thick (800322)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WINCO Winco 3"x5" Anti Fatigue Black Floor Mat (RBM-35K)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- Pure Garden Anti-Fatigue Mats