Pure Garden 50-LG1082 Collapsible Utility Wagon with Telescoping Handle
Mfr # 50-LG1082
Zoro # G604162125
Product Information
- Brand Pure Garden
- MFR # 50-LG1082
- Zoro # G604162125
- UPC # 193420843347
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Tackle all your lawn and garden chores with ease with the Collapsible Utility Wagon by Pure Garden. When expanded, the wagon has a length of 33.75inches and a 176-pound capacity, making it big enough to carry everything from bags of mulch and compost from the car to the garden, lawn care tools, sports equipment or groceries. You can even use it to take coolers, umbrellas and chairs to the beach, park or outdoor concerts. The handle telescopes to a maximum length of 33 in.. to reduce strain on your back as you pull. The handle is attached to the easy-pivot front axle to make the wagon easy to maneuver over sand, dirt, grass or gravel and has a locking mechanism to keep it in place when you don’t need to move the wagon. The 8-inch wheels give the cart higher clearance to protect it from obstacles in your yard or garden bed, and the metal frame is powder coated to resist rust and corrosion. This folding cart collapses in seconds by pulling the tab in the middle of the wagon bottom.
Specifications- Binding: Sports
- Dimension: 34.5" x 20" x 22.5"
- Weight: 24.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Garden Hoe, 6-1/4", Steel Head, Wood Handle (1850100)
- FORCOME LTD 20QT WHT Roto Cooler (2A-CM185W)
- HONDA Air Filter (17210-ZE2-822)
- LITTLE GIANT Round Bucket Grn 8Qt (P8GREEN6)
- PURE GARDEN Pure Garden 50-LG1083 Collapsible Utility Wagon with Telescoping Handle (50-LG1083)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, FlatFree (85724)
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- OREGON Flat Free Sawtooth Tire (70-706)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- YARD ROVER WHEELBARROW POLY 5CF (70007-MAR)
- SCENIC ROAD MFG 6CUFT Maro Wheelbarrow (M6-1T)
- Pure Garden Wheelbarrows & Yard Carts