Pure Garden 50-LG1062 15 in. Stainless Steel Solar Path Bollard Outdoor Stake Lighting for Garden - Silver - Set of 6
Mfr # 50-LG1062
Zoro # G603719962
Product Information
- Brand Pure Garden
- MFR # 50-LG1062
- Zoro # G603719962
- UPC # 192664516994
- Country of Origin Unknown
- Category Landscape Lighting
Description
The Set of 6 LED Solar Path Bollard Lights by Pure Garden provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2 V600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Features- 15" Height
- Made of stainless steel post with plastic frosted lens Set of 6 lights with 6 hour life (per use)
- 15 in. Stainless Steel Solar Path Bollard Outdoor Stake Lighting for Garden
- Set of 6
- Color: Silver
- Size: 15"
- Battery: 1 AA 1.2 V600 mAh - Ni-MH, Rechargeable
- Weight: 3.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- PURE GARDEN Outdoor Solar Lights, Copper, 8PK (50-LG1060)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Silver, 12PK (50-LG1067)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- Pure Garden Landscape Lighting