Shop All Landscape Lighting
Pure Garden
Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2
Mfr # 50-LG1016
Zoro # G704057819
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pure Garden
- MFR # 50-LG1016
- Zoro # G704057819
- UPC # 192664517090
- Country of Origin Unknown
- Category Landscape Lighting
Description
Features
- Includes Rechargeable AA 1.2 V 600 mAh Ni-MH Battery
- 8 Lighting Modes
- String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes
- Set of 2
- Color: Multi-Color
- Materials: Plastic
- Light String Length: 20.5 Feet
- Solar Panel: 2V/150mA
- Weight: 1.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED PEPPRMNT PATHWY 7PC (23205-71)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- PURE GARDEN LED Solar Path Lights, Black, 8PK (50-LG1064)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- PURE GARDEN Pure Garden 50-LG1062 15 in. Stainless Steel Solar Path Bollard Outdoor Stake Lighting for Garden - Silver - Set of 6 (50-LG1062)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- Pure Garden Landscape Lighting