Shop All Counter Height Stools
Pure Garden
Pure Garden 50-157 Folding Garden Stool with Tool Bag & 5 Garden Tools
Mfr # 50-157
Zoro # G003873035
original price:
$45.67
22% off
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pure Garden
- MFR # 50-157
- Zoro # G003873035
- UPC # 886511979161
- Country of Origin Unknown
- Category Counter Height Stools
Description
All of your garden tools and supplies will be right where you need them with this folding garden stool with tool bag and tools from pure garden. This set includes 5 core gardening tools to outfit you properly for the season. The spacious main storage bag is detachable for conveniently carrying your tools and supplies when you want to leave the stool at home. The bag has 5 narrow pockets for your tools on one side and 2 pockets on the other side for your other storage needs.
Features- Bag has 7 outer pockets and 1 zipper for access to main storage bag
- The polyester lined stool makes for a sturdy seat making low to the ground tasks much easier - no more bending or stooping
- 11.5 inch weeder, 10 inch fork, 11.5 inch trowel, 11.5 inch cultivator and 11.5 inch transplanter
- Material: Polyester, wood and steel
- Capacity: 250 lbs
- Stool Dimension: 16" H x 11.5" W x 11.5" L
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- FLASH FURNITURE 2 Pack 24" High Red Metal Counter Height Stool (2-CH-61200-24-RED-GG)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- CROSLEY FURNITURE School House Counter Stool Set - White - 2 Piece (CF500324-WH)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- Pure Garden Counter Height Stools