Pure Garden 50-147 0.5 x 11.5 x 11.5 in. Interlocking Floor Tiles - Set of 6
Mfr # 50-147
Zoro # G004015281
Product Information
- Brand Pure Garden
- MFR # 50-147
- Zoro # G004015281
- UPC # 886511980143
- Country of Origin Unknown
- Category Interlocking Mats
Description
Effortlessly enhance your patio, deck, garage and more with the pure garden interlocking tile set. The beautiful terracotta tiles feature a stylish open pattern design that not only enhance an area, but also provide effective water drainage under normal weather conditions. The tiles are easy to assemble - simply snap the tiles together and place on any hard, level surface to create a walkway, patio or dress up an existing patio or deck. Each set includes 6 tiles that will sit one half inch above a hard, flat surface to allow a normal amount of water drainage underneath and creates a paved area of approximately 5. 5 Square feet.
Features- These interlocking floor tiles feature a stylish pattern and are a simple, cost-effective way to create or enhance an indoor or outdoor space
- They are perfect for the patio, deck, walkways, gazebo, garage, or on any hard surface
- Made from strong polypropylene plastic, each tile is durable for long lasting use
- Effective water drainage
- Set of 6
- Material: Polypropylene
- Tile Dimension: 0.5" H x 11.5" W x 11.5" L
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_102_WAB_4)
- WEARWELL Interlocking Drainage Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (572)
- WEARWELL Ramp Edge with Corner, PVC, 15 in Long x 3 in Wide, 5/8 in Thick, 4 PK (540)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, 100% Recycled PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-SMB)
- Pure Garden Floor Mats