Shop All Landscape Lighting
Pure Garden
12.2 Stainless Steel Outdoor Solar Path Lights, Silver, 12PK
Mfr # 50-LG1067
Zoro # G908400152
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pure Garden
- MFR # 50-LG1067
- Zoro # G908400152
- UPC # 192664517045
- Country of Origin China
- Category Landscape Lighting
Description
The Set of 12 Stainless Steel Solar Pathway Lights by Pure Garden provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free and energy saving illumination. They feature a high capacity 1XAA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance for 6-8 hours when charged. The pathway lights are water-resistant and are made with an anti-rust stainless steel material, so they can be used in all kinds of weather instead of just warm summer nights. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!SATISFACTION GUARANTEED- Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Pure Garden and ONLY Solar Pathway Lights by Pure Garden are GUARANTEED to be genuine.IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For G.E, F9Bx/835/Eco (F9BX/835/ECO)
- BLAZING LEDZ Trend Colors 54 lm Assorted LED Flashlight AAA Battery (900236)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- PURE GARDEN LED Solar Path Lights, Black, 8PK (50-LG1064)
- PURE GARDEN Pure Garden 50-LG5074 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Green - 500 Count (50-LG5074)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- Pure Garden Landscape Lighting