Shop All Automotive Air Fresheners
This Product is Discontinued
Pure Citrus
Air Freshener, Jar, Citrus Blend Fragrance (Discontinued)
Mfr # NA91-6
Zoro # G3260512
This Product is Discontinued
Key Features
- Color Green
- Duration (Hours) 672 hr
- Type Jar
- Fragrance Citrus
- Maximum pH Level 9.2
Product Information
- Brand Pure Citrus
- MFR # NA91-6
- Zoro # G3260512
- UPC # 079542910085
- Country of Origin United States
- Category Automotive Air Fresheners
Dimensions
Container Size | 8 oz |
Details
Color | Green |
Duration (Hours) | 672 hr |
Type | Jar |
Item | Air Freshener |
Fragrance | Citrus |
Maximum pH Level | 9.2 |
Features | Perfect for Vehicles or Anywhere in the Home or Office |
VOC Content Weight Percentage | 3 % |
Minimum pH Level | 9.2 |
Product Form | Solid |
Biodegradable | Biodegradable |
Air Freshener Duration | 30 day |
Container Type | Jar |
Description
Air Freshener, Container Type Jar, Container Size 8 oz, Fragrance Citrus, Color Green, VOC Content Weight Percentage 3 Percent, Product Form Solid, Air Freshener Duration 30 day, Biodegradable Biodegradable, Features Perfect for Vehicles or Anywhere in the Home or Office, Maximum pH Level 9.2, Minimum pH Level 9.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.