Shop All Disinfectants and Sanitizers
Pure Bright
Cleaners & Detergents, Spray Bottle, Fresh, 9 PK
Mfr # 21598638591
Zoro # G101962990
product price: $45.45
/pk 9, $5.05/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fresh
- Primary Chemical Sodium Hypochlorite
- Capacity 32 oz
- Net Weight 23 lbs
Product Information
- Brand Pure Bright
- MFR # 21598638591
- Zoro # G101962990
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Capacity | 32 oz |
Net Weight | 23 lbs |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Standards | EPA Reg. No. 70271-15; EPA List N |
Application | Disinfectant/Sanitizer |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains |
Physical Form | Liquid |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Description
Offers the convenience of portable, on demand cleaning and sanitizing. Ideal for any hard surface cleaning challenge where the extra value of a sanitized surface is desired, schools, foodservice and offices. Recognized EPA registered product, approved for use against the SARS-CoV2 virus with a one minute dwell time.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Container, Plastic, White (SS20001)
- ZEP Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK (ZUALL32)
- KOHLER Tone Toilet Tissue Holder Matte Black with Moderne Brass (27429-BMB)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- PURE BRIGHT Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (11008635042)
- PURE BRIGHT 1 gal Bottle Regular Bleach, 6PK (PU472056)
- PURE BRIGHT Cleaners and Detergents, 1 gal. Bottle, Fragrance-Free, 6 PK (KIK BLEACH6)
- CLOROX Pro Results Regular Scent Outdoor Bleach 81 oz (32438)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- LYSOL Original Disinfect Spray, No Color (RAC04650)
- Pure Bright Disinfectants and Sanitizers