Shop All Putty & Joint Knives, Spatulas, Scrapers
Purdy
Putty Knife, Flexible, 2", Nylon
Mfr # 14A900020
Zoro # G6149814
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Stainless Steel
- Blade Length 4 in
- Overall Length 9 1/4 in
- Color Yellow
Product Information
- Brand Purdy
- MFR # 14A900020
- Zoro # G6149814
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 1/4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 2 in, Features Corrosion-Resistant, Handle Length 5 1/4 in, Handle Material Nylon, Handle Style Ergonomic, Hammer End, Included Blade Manufacturer Part Number 14A900020, Includes Putty Knife, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Pin Punch Set, Length 8 In, Brass, 4PC (77767)
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3516A)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- TOOLPRO 6 in x 6 in Drywall Repair Patch 10Pack, 10PK (TP04760)
- PURDY Knife Joint Hghcs Flexible 6In (14A900060)
- PURDY Scraper Tc Hammerhead 2In (144900220)
- PURDY Scraper Chisel Hghcs Stiff 3In (14A900130)
- PURDY Scraper, Stiff, 2-1/2", Nylon (144900240)
- PURDY Knife Putty Stiff Ss 2In (14A900025)
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- Purdy Putty & Joint Knives, Spatulas, Scrapers