Shop All Paint Brushes
Purdy
PNTBRSH CLEARCUT 2""
Mfr # 144152120
Zoro # G600537590
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Purdy
- MFR # 144152120
- Zoro # G600537590
- UPC # 716341401085
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy Clearcut Glide 2 in. Stiff Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- RICHARD Plstc Tray/Plstc Frame/3" Roller Cover (95505)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144024025)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- SM ARNOLD 10 in. Fountain Wash Brush (SMA-85-673)
- Purdy Paint Brushes