Shop All Paint Brushes
Purdy
PNTBRSH ADJUTANT 3""
Mfr # 144024030
Zoro # G800538182
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Product Information
- Brand Purdy
- MFR # 144024030
- Zoro # G800538182
- UPC # 716341000608
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Black Bristle Adjutant 3 in. Medium Stiff Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- RICHARD Double End Foam Roller, w/Metal Frame, 4" (94002)
- PREMIER #5 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15215)
- GRACO Graco Threaded Guard Adapter (181085)
- PURDY 144400240 4 in. Nylox Swan Brush (716341044310)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle (144380230)
- PURDY 1-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296015)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080325)
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- Purdy Paint Brushes