Shop All Paint Roller Frames
Purdy
Paint Roller Frame, Cage, Wood Handle, 9" Rollers
Mfr # 14B744009
Zoro # G7959824
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Wood
- Style Cage
Product Information
- Brand Purdy
- MFR # 14B744009
- Zoro # G7959824
- UPC # 716341406219
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle Material | Wood |
Style | Cage |
Description
Paint Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Pdi Inc 11602-06 14.5OZ 14.5 Oz Yellow Plasti Dip Multipurpose Rubber Coating (11602-06 14.5OZ)
- KRYLON Spray Paint, Kubota Orange, High Gloss, 12 oz (K01954008)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SEYMOUR MIDWEST Yellow, 20 oz 6 PK (620-1443)
- PURDY Mini Paint Roller Frame, Cageless, Rubber Handle, 4-1/2", 6-1/2" Rollers (14A770024)
- PURDY Adjustable Paint Roller Frame, Yoke, Plastic Handle, 12 to 18" Rollers (14A753018)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- WAGNER SPRAY TECH SMART ROLLER 9""X3/8"" (0530003)
- Purdy Paint Roller Frames