Shop All Painting Tools
Purdy
Paint Brush Roller, Spinner, Silver, Steel
Mfr # 140755200
Zoro # G8481986
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Paint Rollers
- Length 12 in
- Material Steel
- Width 1/2 in
Product Information
- Brand Purdy
- MFR # 140755200
- Zoro # G8481986
- UPC # 716341403140
- Country of Origin Taiwan, Province of China
- Category Painting Tools
Dimensions
Length | 12 in |
Width | 1/2 in |
Diameter | 1 in |
Maximum Compatible Diameter | 1 3/4 in |
Minimum Compatible Diameter | 1 1/2 in |
Details
Color | Silver |
For Use With | Paint Rollers |
Item | Paint Brush Roller and Spinner |
Material | Steel |
Includes | Grip Handle |
Thickness | 1/2 in |
Product Type | Paint Brush Roller and Spinner |
Description
Paint Brush Roller and Spinner, Length 12 in, Minimum Compatible Diameter 1 1/2 in, Maximum Compatible Diameter 1 3/4 in, Width 1/2 in, Material Steel, Includes Grip Handle, For Use With Paint Rollers, Color Silver, Product Type Paint Brush Roller and Spinner, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- MODERN MASTERS Metallic, Mystical Green, 6 Oz (ME43432)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- PURDY Paint Brush Comb, Black, Wire (140910100)
- PURDY Purdy 140855661 6-12 ft. Power Lock Professional Extension Pole (716341406073)
- PURDY Nest Dl Rloff Linr 5G 3P (140700000)
- PURDY Purdy 1015202 Clear Plastic Painter Pail Liner; Pack of 6 (1015202)
- PURDY Purdy 101 Paint Tool (14A900800)
- PURDY Purdy 140855648 4-8 ft. Power Lock Professional Extension Pole (716341406066)
- LOPAREX MASKING PAPER 9""X180' (12909)
- Purdy Painting Tools