Shop All Paint Brushes
Purdy
Nylox Cub 2 in. Soft Angle Trim Paint Brush
Mfr # 144153220
Zoro # G705297931
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Purdy
- MFR # 144153220
- Zoro # G705297931
- UPC # 716341012311
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy's Nylox Brushes provide an ultra smooth finish and are designed for use with latex paints. Nylox brushes are handcrafted with 100% nylon filaments from DuPont and will bring a flawless finish to any interior project. Each brush is carefully tipped and flagged for beautiful results and long lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM ROCAlkyd Cold Galvanizing Compound, 7000, For Metal, Gray, Exterior/Interior, Solvent, 1 qt (206194T)
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- VHT Roll Bar and Chassis, Satin Black, Aerosol Spray Can, 11 Ounce (SP671)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380130)
- PURDY 1-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296015)
- PURDY PAINT BRSH ADJUTANT 3"" (144024430)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- PURDY Purdy 716341041205 144380430 3 in. Sprig Brush - White (716341041205)
- PURDY Purdy 716341008802 144080330 3 in. Dale Angular Brush - Extra Large (716341008802)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-2)
- Purdy Paint Brushes