Shop All Paint Roller Frames
Purdy
FRM/CVR 6-1/2X14"" 3/8NAP
Mfr # 140765014
Zoro # G3880236
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Overall Length 14"
Product Information
- Brand Purdy
- MFR # 140765014
- Zoro # G3880236
- UPC # 716341401856
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Overall Length | 14" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Description
14 inch wire frame and 6-1/2 inch White Dove mini roller combo. Ergonomic comfort grip handle with universal threaded end for all paints and finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK7)
- NELSON PAINT MARKING TOOL REPLACEMENT LEATHER CUP WA (HW46)
- PAINT SCENTSATIONS 10 oz. Cool Linen Scent Bottle Treats 10 gal. of Paint (107-10)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame (716341005672)
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers (14B744009)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- Purdy Paint Rollers and Frames