Shop All Paint Brushes
Purdy
Bestt Liebco Master 2 in. Round Trim Paint Brush
Mfr # 552565300
Zoro # G706436506
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Purdy
- MFR # 552565300
- Zoro # G706436506
- UPC # 79819256533
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- GRACO Airless Hose, Bluemax II, 1/4" x 50 ft. (240794)
- MERIT PRO 3/8 in. One Coat Professional Painters Roller Kit w/Metal Tray - 3PC (00177)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PURDY PAINT BRSH XL SPRIG 2"" (144380320)
- PURDY Chinex Elite Glide 2 in. with Extra Stiff Angle Paint Brush (1004805)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- PURDY 2-1/2 in. White Ch Bristle As (144116425)
- Purdy Paint Brushes