Shop All Paint Brushes
Purdy
4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144400340
Zoro # G3243796
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Purdy
- MFR # 144400340
- Zoro # G3243796
- UPC # 716341044602
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Length | 3-15/16" |
Bristle Length | 3 15/16 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Firm |
Brush Handle Style | Round |
Brush Thickness | 7/8 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Features | Brushes Ideal for Interior and Exterior Projects with All Types of Paints, they also Work Great in All Types of Environments |
For Use With | All Paints And Stains |
Brush Material | Nylon/Polyester, Brushed Copper |
Description
Purdy's XL series is the most versatile brush series designed for use with all paints and stains. The XL series has a distinctive copper ferrule with the right blend of DuPont solid round and tapered Tynex and Orel filaments for brushes that perform no matter what the job. The XL brushes ideal for interior and exterior projects with all types of paints they also work great in all types of environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Brush Micro Appltr Gray (281212)
- RUST-OLEUM Spray Paint, Fossil, 12 Oz (334067)
- GRACO Rac 5, Airless Spray Tip, 421 (286421)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- PURDY 2 in. White China Bristle A/S (144024420)
- PURDY PURDY 80520 2 In. Professional Angled Sash And Trim Brush (6159990)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144400230)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- PURDY PNTBRSH CLEARCUT 2.5"" (144152125)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- Purdy Paint Brushes