Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144380330
Zoro # G4260024
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Product Information
- Brand Purdy
- MFR # 144380330
- Zoro # G4260024
- UPC # 716341040703
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 3/16 in |
Bristle Length | 3 3/16 in |
Length | 3-3/16" |
Overall Length | 11" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, Plaster, For Paint Base Type Oil, Water, Surface Texture Smooth, Rough, Application Interior and Exterior Painting Projects, Bristle Width 3 in, Brush Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rev Tip .013 in. Dia 8 in. Fan (LTX413)
- GRACO Rac 5 Switchtip, 219 (286219)
- TESTORS Brush Micro Appltr Gray (281212)
- BLACK JACK Elasto-Kool 700 Gloss White Acrylic Roof Coating 5 gal (5527-1-30)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152720)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080320)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152730)
- PURDY PAINT BRSH NYLX SFT 2.5"" (144380225)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PREMIER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 12 PK (AR15202)
- Purdy Paint Brushes