Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle
Mfr # 144380230
Zoro # G4265651
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Product Information
- Brand Purdy
- MFR # 144380230
- Zoro # G4265651
- UPC # 716341040208
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 3/16 in |
Bristle Length | 3 3/16 in |
Length | 3-3/16" |
Overall Length | 11" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Surface Material Drywall, Wood, For Paint Base Type Water, Surface Texture Smooth, Application Interior Projects, Bristle Width 3 in, Brush Length 3 3/16 in, Ferrule Material Stainless Steel, Ferrule Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Hose, Bluemax II, 1/4" x 25 ft. (240793)
- LINZER Brush Art 144Pc Cyl Asst (A9000)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Brown Color (SO7522)
- ZINSSER 8 in. W Green Plastic Wallcovering Smoothing Tool (95012)
- PURDY 2" Angle Sash Paint Brush, Ox Hair Bristle (144296020)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- PURDY 2-1/2 in. White Ch Bristle As (144116425)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- PURDY Paint Brush Set 3 PK (140853100)
- PURDY 144380230 3 in Nylox Sprig Brush (716341040208)
- WOOSTER 1-1/2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3971-1 1/2)
- Purdy Paint Brushes