Shop All Paint Brushes
Purdy
3" Flat Sash Paint Brush, Black China Bristle
Mfr # 144400030
Zoro # G3245519
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Natural
- Bristle Material Black China
Product Information
- Brand Purdy
- MFR # 144400030
- Zoro # G3245519
- UPC # 716341043803
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Purdy's black bristle brushes have natural filaments for a smooth finish. They are designed for use with oil-based paints and stains. Black bristle brushes hold and deliver more paint than any other natural material and the naturally flagged tips produce smooth results on a wide range of surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- DRYLOK Flat White Latex Concrete Floor Paint 1 gal (21213)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080330)
- PURDY 2-1/2 in. White Ch Bristle As (144116425)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100330)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- PURDY 2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144116420)
- Purdy Paint Brushes