Shop All Paint Brushes
Purdy
3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144152730
Zoro # G4275013
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Purdy
- MFR # 144152730
- Zoro # G4275013
- UPC # 716341015954
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3 7/16 in |
Bristle Length | 3 7/16 in |
Length | 3-7/16" |
Overall Length | 12-7/8" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 7/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete Block, Drywall, Siding Board, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Interior and Exterior Painting Projects, Bristle Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Oil Danish Watco Pt Natr (65751)
- DEVILBISS Spray Gun Needle, For Use With 4TH06 (JGA-402-FF)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152720)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080230)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PURDY 3PK Purdy Pail Liners (14T931000)
- Purdy Paint Brushes