Shop All Paint Brushes
Purdy
3" Angle Sash Paint Brush, Nylon Bristle
Mfr # 144152230
Zoro # G3945824
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Product Information
- Brand Purdy
- MFR # 144152230
- Zoro # G3945824
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Use with latex paints. Natural, fluted handle. Ferrule has round edge, stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004379)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- SEYMOUR MIDWEST Ceiling Paint, White, 20 oz (20-051)
- PURDY PAINT BRSH NYLX DALE 1"" (144080210)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152720)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ6)
- Purdy Paint Brushes