Shop All Paint Brushes
Purdy
3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144152335
Zoro # G3946689
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Product Information
- Brand Purdy
- MFR # 144152335
- Zoro # G3946689
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Firm |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Description
Flat, natural wood handle. Brushed copper ferrule has a rounded edge. For all paints, interior or exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- PURDY PNT BRSH CHNX ANGL 2"" (144552920)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- PURDY PAINT BRUSH NYLOX 2"" (144100220)
- PURDY Paint Brush Set 3 PK (140853100)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- Purdy Paint Brushes