Shop All Paint Brushes
Purdy
2" Flat Sash Paint Brush, Nylon Bristle
Mfr # 144100320
Zoro # G3946287
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Product Information
- Brand Purdy
- MFR # 144100320
- Zoro # G3946287
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Tipped and flagged. Nylon filament provides abrasion-resistance for increased wearability. Satin-edge finish. For all paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, L Sz, 125 Microns, PK25 (26199)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- PURDY 3PK Purdy Pail Liners (14T931000)
- CRAFTSMAN Garage Floor Coating Beige (CMXPLDP807066)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon Bristle (144100325)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- PURDY PURDY 80520 2 In. Professional Angled Sash And Trim Brush (6159990)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- Purdy Paint Brushes