Shop All Paint Brushes
Purdy
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle
Mfr # 144152320
Zoro # G3245141
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Purdy
- MFR # 144152320
- Zoro # G3245141
- UPC # 716341015602
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Firm |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Description
Purdy’s most popular brushes highly recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of Satin-Edge Nylon (Tynex) and Orel polyester are used and our special tipping and flagging process simulates the ragged ends of natural bristle so the brush holds more paint and releases it without brush marks. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth “no drag” application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL 6in Paint Guard, 10PK (ESP-6-PG)
- SEYMOUR MIDWEST InvertedTipAirTechUtil.Yellow20oz (20-376)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH8)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144152315)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PURDY Clearcut Cub 2 in. Stiff Angle Trim Paint Brush (144153120)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PURDY PAINT BRSH NYLX SFT 2.5"" (144380225)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- SPAZ STIX 2 oz Pearl Airbrush Paint - Green (SZX16040)
- Purdy Paint Brushes