Shop All Paint Brushes
Purdy
2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 144100725
Zoro # G3947389
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Product Information
- Brand Purdy
- MFR # 144100725
- Zoro # G3947389
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Flat style brush with fluted handle and stainless steel ferrule. For use with exterior enamels and flats, and interior flats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME190 Statuary Bronze WB Decorative Metallic Paint (ME190)
- RED DEVIL 3 in. Master Painter Pole Scraper (218192)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stone Sealer, Natural Finish, Clear (SP-6002)
- ZAR 1 Qt Mocha Zar Interior Oil-Based Wood Stain (11912)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144400730)
- PURDY Paint Brush Set 3 PK (140853100)
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- PURDY 2" Angle Sash Paint Brush, Ox Hair Bristle (144296020)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- Purdy Paint Brushes