Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle
Mfr # 144080725
Zoro # G3943380
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Tynex/Chinex/Polyester
Product Information
- Brand Purdy
- MFR # 144080725
- Zoro # G3943380
- UPC # 716341000000
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Tynex/Chinex/Polyester |
Description
Soft paint flow, long wear, and stiffness retention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING SSL-10 SPRAY GUN LUBE (DV181001)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- SEYMOUR OF SYCAMORE Layout Ink Remover, 16oz. (620-1559)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152220)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144400230)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116025)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144100230)
- WOOSTER 1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5239)
- Purdy Paint Brushes