Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, Nylon Bristle
Mfr # 144403625
Zoro # G3944108
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Product Information
- Brand Purdy
- MFR # 144403625
- Zoro # G3944108
- UPC # 716341000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
20% softer than ox-blend brushes and will last 5x longer. Shed-resistant. Works superbly in oil or water-thinned clear finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Jumbo Poly Core Roller Cover, 1/2” Nap, 12PK (RC9-1/2J)
- MAGNET PAINT & SHELLAC Chassis Saver Reducer, Thins Chassis Saver Paint, 1 Pint Can (S8-08)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle (144403620)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144100230)
- PURDY Paint Brsh Clrct Elt 3" (144152830)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116020)
- PURDY PAINT BRUSH OX THN 2"" (144300020)
- PURDY PAINT BRSH NYLX DALE 1"" (144080210)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- Purdy Paint Brushes