Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, Black China Bristle
Mfr # 144116025
Zoro # G3244581
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
Product Information
- Brand Purdy
- MFR # 144116025
- Zoro # G3244581
- UPC # 716341011802
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Purdy's Black Bristle brushes have natural filaments for a smooth finish. They are designed for use with oil-based paints and stains. Black Bristle brushes hold and deliver more paint than any other natural material and the naturally flagged tips produce smooth results on a wide range of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Gun Needle, For Use With 5PB39 (47-56310)
- RUST-OLEUM Qt John Deere Yellow Paint (280150)
- TOUGH COAT ADVANCED Spray Paint (K00799008)
- TRIMACO SuperTuff 10.3 in. W Nylon Mesh Plain Top Paint Strainer (11311)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144116020)
- PURDY PAINT BRUSH OX THN 2"" (144300020)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100330)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle, Hardwood Handle (144380230)
- PURDY Purdy 716341008802 144080330 3 in. Dale Angular Brush - Extra Large (716341008802)
- PRO SOLUTIONS 1-1/2 in. Wht China Brstl Bvrtl (23115)
- Purdy Paint Brushes