Shop All Paint Roller Covers
Purdy
18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester
Mfr # 144602184
Zoro # G9680557
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4"
- Cover Material Nylon/Polyester
- Core Material Polypropylene
Product Information
- Brand Purdy
- MFR # 144602184
- Zoro # G9680557
- UPC # 716341404741
- Country of Origin Multiple
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Overall Length | 18 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Nylon/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth to Rough |
Paint Type | All Latex and Oil Based Paints |
Features | Most Durable Roller That Won't Mate Down On Large Paint Jobs |
For Use With | Oil Based, Water Based |
Compatible Roller Frame Style | Cage |
Sheen Type | Eggshell, Flat, Satin |
Cover Type | Standard |
Surface Texture | Semi-Rough |
Surface Material | Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 18 in Overall Length, 3/4 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Nylon, Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNA Tekna TEK-905041 1.3 & 1.4 mm HV30 Cupped Forged Aluminum Prolite Gravity Spray Gun (TEK-905041)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Aquamarine, 1 gal (WR1019092-01)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- KRYLON Textured Spray Paint, Black, 12 oz. (K02776007)
- PURDY 144602097 9 x 1.25 in. Marathon Roller Cover (210924)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Woven Polyester (140688184)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- WAGNER SPRAY TECH Edge Roller Cover, 3", PK6 (0530200)
- Purdy Paint Roller Covers