Shop All Paint Brushes
Purdy
1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1
Mfr # 144152315
Zoro # G3244049
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Purdy
- MFR # 144152315
- Zoro # G3244049
- UPC # 716341015503
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Hardwood |
Bristle Stiffness | Firm |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Description
Purdy’s most popular brushes highly recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of Satin-Edge Nylon (Tynex) and Orel polyester are used and our special tipping and flagging process simulates the ragged ends of natural bristle so the brush holds more paint and releases it without brush marks. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth “no drag” application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTER Old Masters Semi-Transparent Red Mahogany Oil-Based Wiping Stain 1 gal (11401)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- MERIT PRO 3/8 in. One Coat Professional Painters Roller Kit w/Metal Tray - 3PC (00177)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080320)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- Purdy Paint Brushes