Shop All Pleated Air Filters
Purafilter
20x20x2 Synthetic Pleated Air Filter
Mfr # 20202MV13
Zoro # G700677905
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Purafilter
- MFR # 20202MV13
- Zoro # G700677905
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 1/2 in x 19 1/2 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 12.2 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Cycle (A22-2453)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3450 rpm (9516)
- GEC 90 Degree Curve Connector for Curtain Wall Partitions (PDF-14)
- PURAFILTER 16x25x2 Synthetic Pleated Air Filter (16252MV13)
- PURAFILTER 18x20x1 Synthetic Pleated Filter (18201MV13)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- PURAFILTER 16x20x2 Synthetic Pleated Air Filter (16202MV13)
- ALL-FILTERS 16X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16301.12 6PK)
- Purafilter Pleated Air Filters