Shop All Pleated Air Filters
Purafilter
18x20x1 Synthetic Pleated Filter
Mfr # 18201MV13
Zoro # G202749841
product price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Purafilter
- MFR # 18201MV13
- Zoro # G202749841
- UPC # 00810082960419
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x20x1 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Filter Size | 17.375x19.5x0.75 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 18x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- HOME IMPRESSIONS 2-1/4 In. x 12 In. Brown Steel Floor Register (1FL0212BR-NH)
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- JB INDUSTRIES Switch, Rocker (PR-54)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- PURAFILTER 16x25x2 Synthetic Pleated Air Filter (16252MV13)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- Purafilter Pleated Air Filters