Shop All Pleated Air Filters
Purafilter
16x25x2 Synthetic Pleated Air Filter
Mfr # 16252MV13
Zoro # G100677901
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Purafilter
- MFR # 16252MV13
- Zoro # G100677901
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15 1/2 in x 24 1/2 in x 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 12.2 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- MANITOWOC Auger (000009157)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models 123324-007, HE1400, more (A61085)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- PURAFILTER 18x20x1 Synthetic Pleated Filter (18201MV13)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- Purafilter Pleated Air Filters